-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heated Recessed Air Curtain |
---|---|
Air Velocity | 3475 fpm |
Air Volume | 5100 cfm |
dBA @ 10 Feet | 68 |
Depth | 26" |
Heating kW | 24 |
Height | 16.5" |
Housing Color | Natural |
Housing Material | Aluminum |
Hz | 60 |
Max. Amps | 65.2 |
Max. Door Width | 6 ft. |
Max. Mounting Height | 10 ft. |
---|---|
Max. RPM | 1750 |
Motor Enclosure | Totally Enclosed Air Over |
Motor HP | 1/2 |
Motor Type | AC Poly-Phase Induction |
Number of Motors | 2 |
Number of Speeds | 1 |
Phase | 3 |
Requires | Door Limit Switch |
Voltage | 230 |
Width | 72.125" |
Height (cm) | 93.98 |
---|---|
Length (cm) | 213.36 |
Width (cm) | 53.34 |
HS Code | 8419505000 |
---|---|
Country Of Origin | US |
Weight (kg) | 90.72 |
Please note that the item you have bought is a 115V.