-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Piano Hinge |
---|---|
Color | Natural |
Finish | Natural |
Hardware | Not Included |
Holes | Without |
Holes per Leaf | 0 |
Hospital Tip | No |
Knuckle Length | 1/2" |
Leaf Thickness | 0.06" |
Length | 3ft. |
---|---|
Material | Aluminum |
Mounting | Full Surface |
Pin Dia. | 1/8" |
Pin Material | Aluminum |
Pin Type | Removable |
Range of Motion | 270 Degrees |
Width | 2" |
Height (cm) | 0.76 |
---|---|
Length (cm) | 91.44 |
Width (cm) | 3.05 |
HS Code | 8302106090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.25 |
Please note that the item you have bought is a 115V.