-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Piano Hinge |
---|---|
Color | Natural |
Finish | 2B Mill Finish |
Hardware | Not Included |
Holes | Without |
Holes per Leaf | 0 |
Hospital Tip | No |
Knuckle Length | 2" |
Leaf Thickness | 0.12" |
Length | 1" |
---|---|
Material | 316 Stainless Steel |
Mounting | Full Surface |
Pin Dia. | 3/8" |
Pin Material | Stainless Steel |
Pin Type | Removable |
Range of Motion | 270 Degrees |
Width | 3" |
Height (cm) | 17.78 |
---|---|
Length (cm) | 29.72 |
Width (cm) | 4.32 |
HS Code | 8302106090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.89 |
Please note that the item you have bought is a 115V.