-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electric Space Heater, Hazardous Location |
---|---|
Air Temp. Rise | 19.2 Degrees F |
Amps AC | 19 |
BtuH Output | 51,200 |
Color | Gray |
Depth | 24.5" |
Heater Type | Fan Forced |
Height | 25" |
Hz | 60 |
kW | 15 |
---|---|
NEMA Plug Configuration | 7 and 9 |
Number of Heat Settings | 1 |
Oscillating/Non-Oscillating | Non-Oscillating |
Phase | 3 |
Safety Features | NEMA 7 Cast Aluminium Contactor Enclosure with 24-Volt Control, Disconnect Switch with Manual Reset, Thermal High Limit Cut-Out, Pilot Light, and Safety Yellow Powder Coated Cart Finish |
Voltage | 480 |
Watts | 15,000 |
Width | 30.5" |
Height (cm) | 106.68 |
---|---|
Length (cm) | 81.28 |
Width (cm) | 91.44 |
HS Code | 8516290000 |
---|---|
Weight (kg) | 158.76 |
Please note that the item you have bought is a 115V.