-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Welders Pencil |
---|---|
Base Material | Ink |
Color | Red |
Color Family | Reds |
Dry Time | Immediate |
Marker Type | Permanent |
---|---|
Size | Fine |
Surface Material | Metal |
Tip Material | Lead |
Tip Size | 1/16" |
Weight (kg) | 0.0675 |
---|
Please note that the item you have bought is a 115V.