-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Training DVD |
---|---|
Format | DVD |
Language | Spanish |
Run Time | 13 min. |
---|---|
Subject Matter | Scissor Lifts |
Height (cm) | 5.08 |
---|---|
Length (cm) | 30.48 |
Width (cm) | 30.48 |
HS Code | 8523295020 |
---|---|
Weight (kg) | 1.36 |
Please note that the item you have bought is a 115V.