-
Change Country
-
English
- Sign in
- Source Now
Item | Vector Motor |
---|---|
Ambient Temp. Range | 40 Degrees C |
Bearings | Ball |
Duty | Continuous |
Efficiency Group | Energy Efficient |
Encoder Acceptable | Yes |
Encoder Shaft | 1" x 1-7/16" |
Finish | Blue Enamel |
Frame | 447/9T |
Frame Material | Cast Iron |
Full Load Amps | 330 |
HP | 300 |
Hz | 60 |
Insulation Class | H |
Insulation Feature | Class F |
Max. Operating Frequency | 90 Hz |
Max. Speed | 2800 RPM |
Motor Application | Crane |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
---|---|
Motor Mounting Position | Horizontal |
Motor Mounting Type | Rigid Base |
Motor Shaft Design | Keyed |
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | T-stat |
Nameplate RPM | 1788 |
NEMA Design | A |
Nominal Efficiency | 95.4% |
Overall Length | 54" |
Phase | 3 |
RPM Range | 1701-1800 |
Service Factor | 1.00 |
Shaft Dia. | 3.375" |
Shaft Length | 8.75" |
Speed Range | 2000:1 CT |
Voltage | 460 |
Warranty | 3 yr. |
Height (cm) | 83.46 |
---|---|
Length (cm) | 167.64 |
Width (cm) | 116.84 |
Country Of Origin | US |
---|---|
Weight (kg) | 1395.7272 |