-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | General Purpose Motor |
---|---|
Bearings | Ball |
Capacitor Required | Yes |
Duty | Continuous |
Efficiency Group | Standard |
Frame | 56C |
Frame Material | Rolled Steel |
Full Load Amps | 6.6/3.1-3.3 |
HP | 1/3 |
Hz | 50/60 |
Insulation Class | B |
Inverter Rated | No |
Length Less Shaft | 9.75" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | General Application |
Motor Design | Capacitor-Start |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Position | All Angle |
---|---|
Motor Mounting Type | Face/Base |
Motor Shaft Design | Keyed |
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | None |
Nameplate RPM | 1725 |
Nominal Efficiency | 55% |
Number of Speeds | 1 |
Overall Length | 11 13/16" |
Phase | 1 |
RPM Group | 1701-1800 |
RPM Range | 1701-1800 |
Service Factor | 1.15 |
Shaft Dia. | 5/8" |
Shaft Length | 2 1/16" |
Voltage | 115/208-230 |
Warranty | 1 yr. |
Height (cm) | 23.16 |
---|---|
Length (cm) | 40.94 |
Width (cm) | 26.04 |
HS Code | 8501404040 |
---|---|
Weight (kg) | 10.3725 |
UPC | 722856009456 |
Please note that the item you have bought is a 115V.