Sign In

MAKITA T-02571 Foam Insert 2-1/2 Inch Length x 11-1/4 Inch Height

In Stock
Item: AH9UZJ
Model: T-02571
Cross Ref: 44YV56

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$34.00 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Foam Insert
Color Gray

Shipping Information

Height (cm) 6.6
Length (cm) 40.89
Width (cm) 29.97
Country Of Origin CN
Weight (kg) 0.1406

Explore Products

Please note that the item you have bought is a 115V.

Agree