-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Finish Sander |
---|---|
Amps | 1.7 |
Amps @ 120V | 1.7 |
Bearings | Ball |
Cord | 6 ft. 6" |
Handle Design | Ergonomic |
Lock | Yes |
No Load RPM | 11,000 |
Orbits per Minute | 11000 |
---|---|
Pad Size | 1/3 Sheet |
Speed Type | Single |
Switch Type | Trigger |
Tool Length | 10" |
Tool Weight | 3.5 lb. |
Type of Sandpaper | 1/3" Sheet |
Height (cm) | 18.42 |
---|---|
Length (cm) | 13.97 |
Width (cm) | 33.02 |
HS Code | 8467290015 |
---|---|
Country Of Origin | CN |
Weight (kg) | 2.22 |
Please note that the item you have bought is a 115V.