-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plastic Back Up Pad |
---|---|
Diameter | 5" |
Type | Plastic |
---|---|
Works With | Sander, Grinder And Polishers With 5/8-11 Thread Mount |
Height (cm) | 1.78 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 12.7 |
HS Code | 8467990190 |
---|---|
Country Of Origin | JP |
Weight (kg) | 0.07 |
Please note that the item you have bought is a 115V.