Sign In

MAHR 4336010 Electronic Digital Indicator 0.500 In

In Stock
Item: AE6FFB
Model: 4336010
Cross Ref: 5RHH4

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$302.18 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Electronic Digital Indicator
Accuracy 0.001"/0.025 mm
Bezel 2.28"
Calibration Certificate No
Range 0.500"/12.7 mm
Resolution 0.0005"/0.01 mm

Shipping Information

Height (cm) 4.06
Length (cm) 14.99
Width (cm) 10.16
HS Code 9017308000
Country Of Origin DE
Weight (kg) 0.2025
UPC 712155480629

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree