-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bottled Water Hand Truck |
---|---|
Assembled/Unassembled | Unassembled |
Color | Silver |
Finish | Aluminum |
Handle Type | Single Grip |
Load Capacity | 500 lb. |
Material | Aluminum |
Noseplate Depth | 12" |
Noseplate Width | 14" |
---|---|
Overall Depth | 20" |
Overall Height | 55" |
Overall Width | 22" |
Wheel Bearings | Semi-Precision |
Wheel Diameter | 10" |
Wheel Type | Polyurethane |
Wheel Width | 3.5" |
Height (cm) | 17.78 |
---|---|
Length (cm) | 101.6 |
Width (cm) | 35.56 |
HS Code | 8716805090 |
Country Of Origin | US |
---|---|
Weight (kg) | 15.42 |
UPC | 675706001554 |
Please note that the item you have bought is a 115V.