-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Charger |
---|---|
Color | Blue/Black |
Finish | Plastic |
Material | Plastic |
Overall Depth | 6" |
---|---|
Overall Height | 3" |
Overall Width | 8" |
Height (cm) | 25.4 |
---|---|
Length (cm) | 25.4 |
Width (cm) | 25.4 |
HS Code | 8504409550 |
---|---|
Country Of Origin | AT |
Weight (kg) | 2.27 |
Please note that the item you have bought is a 115V.