-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Axle Kit |
---|---|
Material | Steel |
Overall Height | 18" |
Overall Length | 18" |
---|---|
Overall Width | 2" |
Height (cm) | 4.45 |
---|---|
Length (cm) | 49.53 |
Width (cm) | 4.45 |
HS Code | 8716900000 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.68 |
UPC | 675706008225 |
Please note that the item you have bought is a 115V.