MAG-MATE WSP0150R Magnetic Weld Angle, 9-5/8 x 9-5/8 Inch Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£331.82 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: WSP0150R

  • Item: CD2UHV

  • Cross Ref: 45EX69

Product Specifications:

ItemMagnetic Welding Angle
ColorRed
Angle22 Degrees to 270 Degrees
MaterialRare Earth
Max. Pull150 lb.
Overall Height9.625"
Overall Length9.625"
Overall Width2.125"
Stability Temp.180 Degrees F
Thickness2.125"
TypeMagnetic
UPC682241296307

Product Details:

  • Characteristics: Holds On Three Sides

Shipping Info:

Ship weight (kg) 2.3

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes