MAG-MATE WSF0450R Magnetic Weld Angle, 12-1/4 Inch, 450 lbs Capacity

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£632.09 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: WSF0450R

  • Item: CD3KEM

  • Cross Ref: 45EX71

Product Specifications:

ItemMagnetic Welding Angle
ColorRed
Angle90 Degrees
MaterialRare Earth
Max. Pull450 lb.
Overall Height12.25"
Overall Length12.25"
Overall Width3.875"
Stability Temp.180 Degrees F
Thickness3.875"
TypeMagnetic
UPC682241296505

Product Details:

  • Characteristics: Inside or Outside 90 Degree Holding

Shipping Info:

Ship weight (kg) 3.24

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes