MAG-MATE WSF0150R Magnetic Weld Angle, 8-1/4 x 8-1/4 Inch, 150 Lbs.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£259.55 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: WSF0150R

  • Item: CD3KEL

  • Cross Ref: 45EX70

Product Specifications:

ItemMagnetic Welding Angle
ColorRed
Angle90 Degrees
MaterialRare Earth
Max. Pull150 lb.
Overall Height8.25"
Overall Length8.25"
Overall Width2.875"
Stability Temp.180 Degrees F
Thickness2.875"
TypeMagnetic
UPC682241296406

Product Details:

  • Characteristics: Inside or Outside 90 Degree Holding

Shipping Info:

Ship weight (kg) 1.91

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes