MAG-MATE WS0450R Magnetic Weld Square, 3 x 2-3/4 Inch, 450Lbs. Capacity

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£252.43 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: WS0450R

  • Item: CD3KEK

  • Cross Ref: 45EX62

Options:

MPN

Product Specifications:

ItemMagnetic Welding Square
ColorRed
Angle90 Degrees
MaterialRare Earth
Max. Pull450 lb.
Overall Height2.75"
Overall Length3"
Overall Width2.5"
Stability Temp.180 Degrees F
Thickness2.5"
TypeMagnetic
UPC682241295607

Product Details:

  • Characteristics: Tapped Holes for Fixture

Shipping Info:

Ship weight (kg) 2

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes