MAG-MATE WS0150R Magnetic Weld Square, 1-1/2 x 1-1/8 Inch, 150 Lbs. Capacity

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£86.69 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: WS0150R

  • Item: CD3KEJ

  • Cross Ref: 45EX61

Options:

MPN

Product Specifications:

ItemMagnetic Welding Square
ColorRed
Angle90 Degrees
MaterialRare Earth
Max. Pull150 lb.
Overall Height1.125"
Overall Length1.5"
Overall Width1.5"
Stability Temp.180 Degrees F
Thickness1.5"
TypeMagnetic
UPC682241295508

Product Details:

  • Characteristics: Tapped Holes for Fixture

Shipping Info:

Ship weight (kg) 0.41

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes