Sign In

MAG-MATE WG300R Magnetic Weld Ground, 2-7/8 x 2-3/4 Inch, 150 Lbs.

In Stock
Item: CD2FDU
Model: WG300R
Cross Ref: 45EX65

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$138.98 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Magnetic Welding Ground
Amps 300
Height 2.75"
Length 2.875"
Type On/Off welding ground

Product Details

    • Characteristics: Nut and BoltCable Connection

Shipping Information

Weight (kg) 0.783

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree