-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Welding Ground |
---|---|
Amps | 200 |
Height | 2.75 |
Length | 2.875" |
---|---|
Type | On/Off welding ground |
Weight (kg) | 0.6345 |
---|
Please note that the item you have bought is a 115V.