• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

MAG-MATE FS3600

MAG-MATE FS3600

In Stock
£197.61 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: FS3600
  • Item: CD2HGN
  • Cross Ref: 36TV06
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Floor Sweeper
Assembly Required
Extended Length 42"
Handle Type Steel
Length 5"
Material Ceramic
Pickup Length 42"
Pull Capacity 240 lb.
Size 36"
Surface Size 36" x 5"
Type Magnetic
Wheel Diameter 6"
Wheel Type Rubber Wheels
Width 40"

Shipping Info:

Ship weight (kg) 18.03