-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Arm Clamp |
---|---|
Function | Clamp Flexes To Hold Lights, Books, Prints, Manuals, Spray Nozzles, Parts |
Handle Material | Black Nylon |
Handle Type | Super Grip Spring Clamp |
Jaw Capacity | 1-1/4" |
Length | 13" |
---|---|
Magnet Type | Rare Earth |
Pull Capacity | 20 lb. |
Shaft Material | Chrome Plated Steel |
Type | Flexible |
Height (cm) | 2.54 |
---|---|
Length (cm) | 29.21 |
Width (cm) | 8.89 |
HS Code | 8205595560 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.2 |
Please note that the item you have bought is a 115V.