Sign In

MAG-MATE 931 Magnetic Pickup Telescop 13-26 Inch 12 Lb

In Stock
Item: AC6NAE
Model: 931
Cross Ref: 35T102

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$55.23 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Magnetic Pickup
Extended Length 26"
Function Extend Permanent Magnetic Retriever To Desired Length, Angle Magnetic Head Into Position And Direct Towards Targeted Metal Piece, Captured Piece Will Stick To Magnet While Withdrawing The Retriever
Handle Material Non-Slip Solvent Resistant
Handle Type Cushion Comfort Grip
Length 13"
Magnet Type Rare Earth
Pull Capacity 12 Lb.
Shaft Material Zinc Plated Steel
Type Telescoping

Shipping Information

Height (cm) 1.78
Length (cm) 43.69
Width (cm) 7.62
HS Code 8505193000
Country Of Origin US
Weight (kg) 0.2

Explore Products

Please note that the item you have bought is a 115V.

Agree