Sign In

MAG-MATE 929S Magnetic Pickup Flex Bend 20 Inch 7 Lb

In Stock
Item: AC6MZW
Model: 929S
Cross Ref: 35T093

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$47.61 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Magnetic Pickup
Function Flexible Unique Dual Purpose Magnet Retriever Allows You To Get In And Around Awkward Spots, Bend Shaft To A Permanent Position Or Remove Inside Wire To Snake Into Position
Handle Material Non-Slip Solvent Resistant
Handle Type Cushion Comfort Grip
Length 20"
Magnet Type Rare Earth
Pull Capacity 7 lb.
Type Flexible, Bendable and Stiff

Shipping Information

Height (cm) 1.78
Length (cm) 50.8
Width (cm) 1.78
HS Code 8505193000
Country Of Origin US
Weight (kg) 0.14

Explore Products

Please note that the item you have bought is a 115V.

Agree