-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extension Strut |
---|---|
Compressed Length | 16.69" |
Cylinder Dia. | 0.709" |
Extended Length | 24.69" |
Fitting Type | None |
Fixed Resistance | Yes |
Force | 9 to 27 lb. |
Locking | No |
---|---|
Material | Carbon Steel |
Rod Dia. | 0.315" |
Rod Thread Size | M6x1.0 |
Stroke | 8 |
Type | Mechanical Traction |
Height (cm) | 2.79 |
---|---|
Length (cm) | 69.09 |
Width (cm) | 2.79 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.5443 |
Please note that the item you have bought is a 115V.