-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extension Strut |
---|---|
Compressed Length | 8.68" |
Cylinder Dia. | 0.866" |
Extended Length | 12.68" |
Fitting Type | None |
Fixed Resistance | Yes |
Force | 15 to 45 lb. |
Locking | No |
---|---|
Material | Carbon Steel |
Rod Dia. | 0.394" |
Rod Thread Size | M8x1.25 |
Stroke | 4 |
Type | Mechanical Traction |
Height (cm) | 3.3 |
---|---|
Length (cm) | 35.31 |
Width (cm) | 3.3 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.4082 |
Please note that the item you have bought is a 115V.