-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Extension Strut |
---|---|
Compressed Length | 8.69" |
Cylinder Dia. | 0.709" |
Extended Length | 12.69" |
Fitting Type | None |
Fixed Resistance | Yes |
Force | 7 to 21 lb. |
Locking | No |
---|---|
Material | Carbon Steel |
Rod Dia. | 0.315" |
Rod Thread Size | M6x1.0 |
Stroke | 4 |
Type | Mechanical Traction |
Height (cm) | 2.79 |
---|---|
Length (cm) | 35.56 |
Width (cm) | 2.79 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3175 |
Please note that the item you have bought is a 115V.