-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hole Saw |
---|---|
Arbor Design | Not Included |
Direct Replacement For: | Mfr. No. MAPD3C |
Grade | M42 |
Max. Cutting Depth | 1-15/16" |
Pilot Drill Size | 1/4" dia. x 3-3/32" L |
Primary Application | Metal |
---|---|
Saw Dia. | 11/16" |
Teeth per Inch | 5/6 |
Thread Size | 1/2"-20 |
Tooth Material | Bi-Metal |
Use With | Mfr. No. MA24, MA34 |
Weight (kg) | 0.045 |
---|
Please note that the item you have bought is a 115V.