M. K. MORSE ME381 Hole Saw Arbor 12 Inch Length
  • Model: ME381
  • Item: AD9YXL
  • Cross: 4VV93

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

M. K. MORSE | ME381 | AD9YXL | 4VV93 | Arbor Extension
Hover to zoom
In Stock
£17.03 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemArbor Extension
    ConstructionCarbon Steel
    MaterialCarbon Steel
    Overall Length12"
    Shank ShapeHex
    Shank Size3/8"

    Shipping Info:

    Ship weight (kg) 0.36
    Ship height (cm)3.05
    Ship length (cm)34.29
    Ship width (cm)3.05
    HS code8467990190
    Country of OriginUS

    Product Details:

    • 4VV93 is a suggested replacement of 29VU91

    Brand Overview:

    For over 50 years, M K Morse has been a leading manufacturer of cutting tools, saw blades and abrasives for various fabrication and metalworking applications. The M K Morse catalogue includes band-saw blades, hole saws, hole cutters, chop saws and cut-off machines, wood drilling bits and circular saw blades. The industrial M K Morse hole saws feature a premium-grade M42 high-speed steel cutting edge for fast material removal and prolonged use. These come in bi-metal, carbon and carbide tipped variants and in different saw diameters. For cutting stainless-steel pipes, tubes or bar stocks, the heat-treated M K Morse band saw blades comprise straight-pitch teeth to deliver a fast cutting operation with better chip clearance and reduced vibrations. Choose from a wide range of M K Morse products, available in different lengths, diameters, widths, materials and thicknesses, on Raptor Supplies, an authorised M K Morse distributor.

    Sent to your email in 30 min

    Model: ME381Item: AD9YXLCross: 4VV93