M A FORD 11115620 Square End Mill, 5/32 Inch Milling Diameter, 1/2 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£23.55 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Wed, Oct 7
  • Model: 11115620

  • Item: CD2UMT

  • Cross Ref: 52ZG15

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishUncoated
GradeGeneral Purpose
Helix Angle30 Degrees
Length of Cut1/2"
List Number111
MaterialCarbide
Number of Flutes4
Overall Length2"
Shank Dia.3/16"
Shank TypeStraight
Milling Dia.5/32"
End Mill StyleSquare
End Mill ApplicationRoughing/Finishing

Shipping Info:

Ship weight (kg) 0.01

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes