-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Antimicrobial Wardrobe Locker |
---|---|
Assembled/Unassembled | Assembled |
Color | Gray |
Finish | Powder Coated |
Handle Type | Recessed |
Hooks per Opening | (3) One Prong Hooks and Coat Rod |
Locker Configuration | (1) Wide, (1) Opening |
Locker Door Type | Solid |
Material | Steel |
---|---|
Opening Depth | 18" |
Opening Height | 72" |
Opening Width | 18" |
Overall Depth | 18" |
Overall Height | 82" |
Overall Width | 18" |
Tier | One |
Height (cm) | 48.26 |
---|---|
Length (cm) | 203.2 |
Width (cm) | 50.8 |
HS Code | 9403200020 |
---|---|
Country Of Origin | US |
Weight (kg) | 37.42 |
Please note that the item you have bought is a 115V.