-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Locker Room Bench |
---|---|
Color | Putty |
Finish | Powder Coat |
Material | Hardwood |
---|---|
Overall Width | 96" |
Sub-Category | Locker Room Bench |
Height (cm) | 24.13 |
---|---|
Length (cm) | 45.72 |
Width (cm) | 243.84 |
HS Code | 9403608081 |
---|---|
Country Of Origin | US |
Weight (kg) | 19.5 |
Please note that the item you have bought is a 115V.