LYON DD5420SU Ada Compliant Locker Assembled 1 Tier

Model: DD5420SU
Item: AE4ELJ
Cross Ref: 5JP11
In Stock

£450.69/ unit

(ex. VAT)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item ADA Compliant Locker
Color Gray
Assembled/Unassembled Assembled
Door Type Solid
Finish Powder Coat
Handle Type Chrome Plated
Hooks per Opening (1) Two Prong Ceiling Hook and (3) One Prong Hooks
Lock Type Built-In Padlock Attachment
Locker Configuration (2) Wide, (2) Openings
Opening Depth 16-7/8"
Opening Height 46"
Opening Width 9-1/4"
Overall Depth 18"
Overall Height 48-5/8"
Overall Width 12"
Tier One

Shipping Info:

Ship weight (kg) 17.69
Ship height (cm) 45.72
Ship length (cm) 124.46
Ship width (cm) 30.48
HS code 9403200020
Country of Origin US