LYON DD1128 Cabinet 4 Shelves
  • Model: DD1128
  • Item: AE4DBQ
  • Cross: 5JL53

LYONLYON
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

LYON DD1128 Cabinet 4 Shelves | AE4DBQ 5JL53
Hover to zoom
In Stock
£2699.36 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Apr 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemBin Cabinet
    ColorGray
    Assembled/UnassembledAssembled
    Bins per Cabinet12
    Bins per Door12
    FinishBaked Enamel
    Gauge14 ga.
    MaterialWelded Steel
    Number of Cabinet Shelves4
    Overall Depth27"
    Overall Height76"
    Overall Width39"
    Total Number of Bins36

    Shipping Info:

    Ship weight (kg) 208.65
    Ship height (cm)193.04
    Ship length (cm)71.12
    Ship width (cm)96.52
    HS code9403200020
    Country of OriginUS

    Product Details:

    • Leg Height (4")