LYNDEX-NIKKEN E25-036
  • Model: E25-036
  • Item: CD2FCX
  • Cross: 38PM10

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

LYNDEX-NIKKEN E25-036 | CD2FCX 38PM10
Hover to zoom
In Stock
£58.49 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemCollet
    Collet SeriesER25
    Range0.563" to 0.531"
    Size9/16"

    Shipping Info:

    Ship weight (kg) 0.09