• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

LYNDEX-NIKKEN E25-024

LYNDEX-NIKKEN E25-024

In Stock
£46.11 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: E25-024
  • Item: CD2FCW
  • Cross Ref: 38PL91
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Collet
Collet Series ER25
Range 0.375" to 0.344"
Size 3/8"

Shipping Info:

Ship weight (kg) 0.09