LYNDEX-NIKKEN E25-020
  • Model: E25-020
  • Item: CD2FCV
  • Cross: 38PL85

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

LYNDEX-NIKKEN | E25-020 | CD2FCV | 38PL85 | Collet
Hover to zoom
In Stock
£46.11 / unit
Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemCollet
    Collet SeriesER25
    Range0.312" to 0.281"
    Size5/16"

    Shipping Info:

    Ship weight (kg) 0.09

    Brand Overview:

    Lyndex Nikken has been manufacturing a wide variety of high-quality clamping tools and tool holders since 1979. The Lyndex Nikken catalogue includes collets, collet chucks, drill chucks, cutting tool storage products, tool holders and edge and centre finders. These products are widely used in aerospace, automotive and machining industries. Lyndex collets are used to hold tools and work pieces and come in different collet series and sizes. A variety of Lyndex Nikken tool holders such as shell mill holders, face mill holders and high-speed milling chuck holders are available in different sizes and diameters on Raptor Supplies, one of the authorised Lyndex Nikken distributors.

    Sent to your email in 30 min

    Model: E25-020Item: CD2FCVCross: 38PL85

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '46.11', 'items': [{ 'id': 'CD2FCV', 'google_business_vertical': 'retail' }] }); }, 5000);