-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Collet |
---|---|
Collet Series | ER20 |
Range | 0.375 to 0.344" |
---|---|
Size | 3/8" |
Weight (kg) | 0.045 |
---|
Please note that the item you have bought is a 115V.