• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

LUXO LFG028215

LUXO LFG028215

In Stock
£267.84 / unit
Get it by Tue, Oct 22
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: LFG028215
  • Item: CD2GHQ
  • Cross Ref: 460K96
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Round Magnifier Light
Color Gray
Arm Length 45"
Base Type Clamp Base
Cord Conductor 2
Cord Length 6'
Diopter 5
Lamp Included Yes
Lamp Type LED
Lens Diameter 5"
Lumens 700
Magnification 2.25
Overall Length 45"
Shape Round
Type Magnifier Light
Watts 9

Shipping Info:

Ship weight (kg) 3.17