-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Dimmers/Switches Wall Plate |
---|---|
Color | White |
Finish | Matte |
Material | Plastic |
Number of Gangs | 3 |
Plate Type | Lutron Vareo & Nova T |
---|---|
Size | Standard |
Type | Dimmers/Switches |
Weather Resistant | No |
Height (cm) | 3.56 |
---|---|
Length (cm) | 22.86 |
Width (cm) | 15.75 |
HS Code | 3925900000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.16 |
Please note that the item you have bought is a 115V.