LUTRON PD-6WCL-WH Push Button Wireless Lighting Dimmer, CFL, Halogen, Incandescent

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£106.13 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: PD-6WCL-WH

  • Item: CD3HMA

  • Cross Ref: 32JA44

Product Specifications:

ItemWireless Lighting Dimmer
ColorWhite
Lamp TypeCFL, Halogen, Incandescent, LED
Max. Current150W (CFL, LED), 600W (Halogen, Incandescent)
Number of Gangs1
Switch Type1-Pole, Multilocation
Voltage120VAC
Switch StylePush Button

Shipping Info:

Ship weight (kg) 0.14

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes