-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vacancy Sensor |
---|---|
Color | White |
Description/Special Features | Manual-On/Auto-Off, Line Voltage 2-Wire Dimming |
Lamp Type | CFL, Halogen, Incandescent, LED |
Max. Current | 150W (CFL, LED), 600W (Halogen, Incandescent) |
---|---|
Mounting Height | 900 sq. ft. |
Voltage | 120 VAC |
Weight (kg) | 0.144 |
---|
Please note that the item you have bought is a 115V.