LUTRON MSCL-OP153M-WH Wall Switch Box Occupancy Sensor, 900 Sq. Feet Passive Infrared, White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£72.20 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Oct 6
  • Model: MSCL-OP153M-WH

  • Item: CD3AWJ

  • Cross Ref: 22LU20

Product Specifications:

ItemOccupancy Sensor
ColorWhite
Lamp TypeCFL, Halogen, Incandescent, LED
Max. Current150W (CFL, LED), 600W (Halogen, Incandescent)
Mounting Height900 sq. ft.
Voltage120VAC

Shipping Info:

Ship weight (kg) 0.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes