-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Occupancy/Vacancy Sensor |
---|---|
Color | Brown |
Coverage | 900 sq. ft. |
Installation Type | Wall |
Sensor Type | Passive Infrared |
Time Delay | Adjustable |
---|---|
Timer Range | 1, 5, 15, 30 min. |
Viewing Angle | 180 Degrees |
Voltage | 120 to 277 VAC |
Height (cm) | 5.33 |
---|---|
Length (cm) | 11.68 |
Width (cm) | 8.89 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.1361 |
Please note that the item you have bought is a 115V.