LUTRON MS-VPS6M2-DV-WH VACancy Sensor, 900 Sq. Feet Passive Infrared, White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£66.36 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 8
  • Model: MS-VPS6M2-DV-WH

  • Item: CD3RYM

  • Cross Ref: 36N230

Product Specifications:

ItemVacancy Sensor
ColorWhite
Mounting Height900 sq. ft.
Voltage120 to 277VAC

Shipping Info:

Ship weight (kg) 0.09

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes