-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Occupancy Sensor |
---|---|
Color | Ivory |
Mounting Height | 900 sq. ft. |
---|---|
Voltage | 120 to 277 VAC |
Weight (kg) | 0.09 |
---|
Please note that the item you have bought is a 115V.