-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wall Switch Timer |
---|---|
Amps | 5 (3A Fan Load) |
Color | White |
Depth | 1.75" |
Length | 4 9/16" |
Max. On/Off Cycles | 1 |
Max. Time Setting | 60 min. |
Min. Time Setting | 5 min. |
Number of Gangs | 1 |
---|---|
Style | Wall Switch |
Switch Type | 1-Pole |
Type of Switch | Electronic |
Voltage | 120 VAC |
Watts | 600 |
Width | 2.875" |
Weight (kg) | 0.117 |
---|
Please note that the item you have bought is a 115V.