LUTRON FS-5E-IV Fan Control, Rotary, 120V, 5 Amp, 1 Pole

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£35.22 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Oct 1
  • Model: FS-5E-IV

  • Item: CD3KBK

  • Cross Ref: 5PWJ4

Product Specifications:

ItemFan Control
Agency ComplianceUL, CSA
Depth1.75
FitsSingle Gang Box
Height4.6
Max. Amps5
Plate ColorIvory
Switch ColorIvory
TypeRotary
Voltage120

Shipping Info:

Ship weight (kg) 0.11

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes